Abbotsford

ABB 6H1 Steel City® Conduit/Pipe Hanger with Bolt Conduit Hangers 3/4 in Steel 500 lb

Price $1.1929 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:6H1

Description

Hanger, Conduit and Pipe, EMT Size 3/4 Inch, Rigid Conduit or Pipe 3/4 Inch, Steel, without Bolt

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit/Pipe Hanger with Bolt Type Conduit Hangers
Size 3/4 in Load Capacity 500 lb
Material Steel Color/Finish Galvanized
Series/Model 6HTB Standards UL E160899
Application For use with EMT and Rigid Conduit or Pipe UPC 785991504729

Packages

1 - UNIT - 1