ABB ELECTRIFICATION CANADA INC 6H1 Steel City® Conduit/Pipe Hanger with Bolt Conduit Hangers 3/4 in Steel 500 lb
Description
Hanger, Conduit and Pipe, EMT Size 3/4 Inch, Rigid Conduit or Pipe 3/4 Inch, Steel, without Bolt
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Conduit/Pipe Hanger with Bolt | Type | Conduit Hangers |
| Size | 3/4 in | Load Capacity | 500 lb |
| Material | Steel | Color/Finish | Galvanized |
| Series/Model | 6HTB | Standards | UL E160899 |
| Application | For use with EMT and Rigid Conduit or Pipe | UPC | 785991504729 |
Packages
| 1 - UNIT - 1 |