Description
Conduit and pipe hanger without bolt. Accommodates 1/2 inch through 4 inch EMT or rigid conduit.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Conduit Hanger without Bolt | Type | Conduit Hangers |
| Size | 1 in | Load Capacity | 500 lb |
| Material | Steel | Color/Finish | Electro Galvanized |
| Mounting | Horizontal/Vertical | For Use With | EMT and Rigid Conduit or Pipe |
| Packaging Quantity | 100/Pack | Standards | UL E160899 |
| Application | For use with EMT and Rigid conduit or pipe | UPC | 785991504781 |
Packages
| 1 - UNIT - 1 |