Abbotsford

ABB ELECTRIFICATION CANADA INC 6H2 Steel City® Conduit Hanger without Bolt Conduit Hangers 1 in Steel 500 lb

Price $1.4586 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:6H2

Description

Conduit and pipe hanger without bolt. Accommodates 1/2 inch through 4 inch EMT or rigid conduit.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit Hanger without Bolt Type Conduit Hangers
Size 1 in Load Capacity 500 lb
Material Steel Color/Finish Electro Galvanized
Mounting Horizontal/Vertical For Use With EMT and Rigid Conduit or Pipe
Packaging Quantity 100/Pack Standards UL E160899
Application For use with EMT and Rigid conduit or pipe UPC 785991504781

Packages

1 - UNIT - 1