Abbotsford
TAB6H3TB

ABB ELECTRIFICATION CANADA INC 6H-3TB Hanger pipe and conduit 1-1/2" EMT

Price $2.7152 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:6H-3TB

Description

6H series conduit and pipe hanger can be used for either vertical or horizontal installation. Built-in nut so there are fewer parts to handle or drop. Installs easily with a screwdriver.

Specifications

Brand Name HANGER/CLAMP Type Hanger, Conduit and Pipe
Size 1-1/2 Inch Material Steel
Standards CSA 63683 Application For use with EMT and Rigid conduit or pipe
UPC 785991015362

Packages

100 - UNIT - (100)