Abbotsford
TABSSFCK1

ABB ELECTRIFICATION CANADA INC SSF-CK1 Hanger conduit flange wire/rod 100qty STEEL CITY

Price $2.4559 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SSF-CK1

Description

STEEL CITY® conduit hangers for flange wire or rod with black zinc phosphate finish. Attaches conduit (EMT, rigid, ENT and aluminium) to drop wire, rods or flanges. Supports 25 lbs static load limit in the vertical and 100 lbs in horizontal positions. Supports 50 lbs static load limit in vertical drop wire.

Specifications

Brand Name Thomas & Betts Sub Brand Steel City®
Item Name Conduit Hanger Type Conduit & Cable Supports
Load Capacity 50 lb Material Steel
Color/Finish Galvanic/Electrolytic Zinc-Plated/Phosphate For Use With Flange Wire or Rod, EMT and Rigid Conduit
Packaging Quantity 100/Box Standards UL E160899 Listed
Application For use with Rigid Conduit and EMT UPC 785991204728

Packages

1 - UNIT - 1