Description
STEEL CITY® conduit hangers for flange wire or rod with black zinc phosphate finish. Attaches conduit (EMT, rigid, ENT and aluminium) to drop wire, rods or flanges. Supports 25 lbs static load limit in the vertical and 100 lbs in horizontal positions. Supports 50 lbs static load limit in vertical drop wire.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Steel City® |
| Item Name | Conduit Hanger | Type | Conduit & Cable Supports |
| Load Capacity | 50 lb | Material | Steel |
| Color/Finish | Galvanic/Electrolytic Zinc-Plated/Phosphate | For Use With | Flange Wire or Rod, EMT and Rigid Conduit |
| Packaging Quantity | 100/Box | Standards | UL E160899 Listed |
| Application | For use with Rigid Conduit and EMT | UPC | 785991204728 |
Packages
| 1 - UNIT - 1 |