ABB ELECTRIFICATION CANADA INC SSF-CK1/2 Steel City® Conduit and Cable Support Conduit & Cable Supports Spring Steel 111.2 N
Description
STEEL CITY® conduit hangers for flange wire or rod with black zinc phosphate finish. Attaches conduit (EMT, rigid, ENT and aluminium) to drop wire, rods or flanges. Supports 25 lbs static load limit in the vertical and 100 lbs in horizontal positions. Supports 50 lbs static load limit in vertical drop wire.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Conduit and Cable Support | Type | Conduit & Cable Supports |
| Load Capacity | 111.2 N | Material | Spring Steel |
| Color/Finish | Black Zinc Phosphate, Galvanic/Electrolytic Zinc Plated | For Use With | EMT and Rigid Conduit |
| Standards | UL E160899 | Application | For use with Rigid Conduit and EMT |
| UPC | 785991204735 |
Packages
| 1 - UNIT - 1 |