Abbotsford

APPLETON GROUP CANADA LTD 1807 NEER™ Conduit Strap 1-Hole, Click-On 1.24 in W Steel 2-1/2 in

Price $3.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:1807

Description

NEER One hole click-on type straps are meant for rigid conduit or intermediate metal conduit (IMC). It provides support for the conduits, as required by the national electrical code. Material is made up of steel with zinc plated finish.

Specifications

Brand Name Appleton Sub Brand NEER™
Item Name Conduit Strap Type 1-Hole, Click-On
Trade Size 2-1/2 in Length 4.99 in
Material Steel Color/Finish Gray
Mounting Type Screw Hole Mounting Hole Size 17/32 in
Width 1.24 in Thickness 2.85 in
For Use With Rigid/IMC Conduit Application Provides suppor for conduits as required by the National Electrical Code
UPC 687855218073

Packages

30 - UNIT - (30)