Abbotsford

APPLETON GROUP CANADA LTD 1810 Strap conduit one hole steel 4in

Price $7.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:1810

Description

NEER One hole click-on type straps are meant for rigid conduit or intermediate metal conduit (IMC). It provides support for the conduits, as required by the national electrical code. Material is made up of steel with zinc plated finish.

Specifications

Brand Name Appleton Sub Brand NEER™
Item Name 1-Hole Strap Type Click-On
Trade Size 4 in Length 7 in
Material Steel Color/Finish Gray
Mounting Type Screw Hole Mounting Hole Size 17/32 in
Width 1.26 in Thickness 4.51 in
Application For Provides Support for Rigid Conduit and IMC as Required by The National Electrical Code UPC 687855218103

Packages

10 - UNIT - (10)