Abbotsford
NESUCSC75100

NESCO INC. UCSC-75100 Mighty-Hold® Clamp Back and Strap 1 Hole, Universal, 1-Piece 0.973 in W Steel 3/4 - 1 in

Price $42.0200 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NESCO INC.
Manufacturer #:UCSC-75100

Description

One piece clamp back and strap secures both cable and conduit. Polyolefin coating over zinc plated steel. The UCS-75100 secures 3/4 and 1 inch EMT, rigid, IMC, metallic liquid tight, non-metallic liquid tight, FMC and schedule 40 and schedule 80 PVC conduit, as well as steel and aluminium AC/MC cable. Patent pending.

Specifications

Brand Name Bridgeport Sub Brand Mighty-Hold®
Item Name Clamp Back and Strap Type 1 Hole, Universal, 1-Piece
Trade Size 3/4 - 1 in Length 2.86 in
Material Steel Color/Finish Polyolefin Coated and Zinc Plated
Series/Model UCSC Mounting Hole Size 0.265 in dia
Width 0.973 in Thickness 1.85 in
For Use With Liquidtight/FMC/Rigid/IMC/EMT Conduit, AC/MC Cable Standards Federal Specification A-A-50553, UL E161206, UL 2239, FB-1 NEMA, ETL Listed, cULus Listed RoHS Compliant

Packages

25 - UNIT - (25) 250 - UNIT - 250