Abbotsford
TAB1275CR

ABB ELECTRIFICATION CANADA INC 1275CR Pipe Strap 1 Hole, Single Shape, Molded Malleable Iron 3/8 in

Price $11.2273 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1275CR

Description

The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Item Name Pipe Strap
Type 1 Hole, Single Shape, Molded Trade Size 3/8 in
Material Malleable Iron Color/Finish Hot-Dipped Galvanized
Mounting Type Screw Hole For Use With 3/8 in Rigid Conduit
Standards CSA Certified Application To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
UPC 786210826462

Packages

500 - UNIT - (500)