Abbotsford

ABB ELECTRIFICATION CANADA INC 1285 1-Hole Strap Single Shape Malleable Iron 4 in

Price $157.1416 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1285

Description

The T&B Industrial strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single hole models. It is made of Cast Iron galvanized offer crush & corrosion resistance and are UL - CSA approved

Specifications

Brand Name ABB Item Name 1-Hole Strap
Type Single Shape Trade Size 4 in
Material Malleable Iron Color/Finish Hot Dip Electro Galvanized
Mounting Type Screw Hole Standards CSA Certified
Application For To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to The Supporting Surface UPC 786210012858

Packages

1 - UNIT - 1