Abbotsford
TAB1285AL

ABB ELECTRIFICATION CANADA INC 1285AL Pipe Strap 1-Hole 1-7/8 in W Aluminum 4 in

Price $207.6198 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1285AL

Description

Pipe strap made of aluminium. Designed to fit each size of conduit snugly. High reinforcing ribs on each side increase strength, reduce weight. Hot dipped galvanized finish.

Specifications

Brand Name ABB Item Name Pipe Strap
Type 1-Hole Trade Size 4 in
Length 8-5/16 in Material Aluminum
Color/Finish Natural Mounting Type Screw
Mounting Hole Size 5/8 in Width 1-7/8 in
For Use With Rigid/IMC Conduit Standards CSA Certified
Application Used to Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface UPC 786210801957

Packages

5 - UNIT - (5)