Abbotsford
TAB1211TB

ABB ELECTRIFICATION CANADA INC 1211-TB Pipe Strap 1-Hole, Snap-On 3/4 in W Steel 1/2 in

Price $1.5102 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1211-TB

Description

Rigid/IMC conduit fitting 1/2 inch pipe strap. Elongated bolt hole makes alignment easy, even when holes in mounting surface are off center, snap on features. To support and securely fasten rigid metal conduit and intermediate metal conduit to the supporting surface. 1/4 inch screw size.

Specifications

Brand Name ABB Item Name Pipe Strap
Type 1-Hole, Snap-On Trade Size 1/2 in
Length 2 in Material Steel
Color/Finish Zinc Plated Mounting Type Screw
Mounting Hole Size 1/4 in Width 3/4 in
For Use With Rigid/IMC Conduit Standards CSA Certified
Application Used to Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface UPC 786210012117

Packages

1 - UNIT - 1