Abbotsford
TAB1HMS212CG

ABB 1HMS21/2-C-G Ocal® Pipe Strap 1-Hole Malleable Iron 2-1/2 in

Price $125.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1HMS21/2-C-G

Description

PVC Coated One Hole Pipe Strap, 2-1/2 Inch/63 Metric Pipe Size, Malleable Iron,Gray

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Pipe Strap Type 1-Hole
Trade Size 2-1/2 in Material Malleable Iron
Color/Finish Gray/PVC Coated Mounting Type Screw
Standards cULus E160899, RoHS Compliant Application To Support Conduit on Walls and Structures
UPC 704508034887

Packages

1 - UNIT - 1