Abbotsford
TAB1HMS2CG

ABB ELECTRIFICATION CANADA INC 1HMS2-C-G PVC CTD PIPESTRAP 1HOLE 2IN GRY

Price $96.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1HMS2-C-G

Description

PVC Coated One Hole Pipe Strap, 2 Inch/53 Metric Pipe Size, Malleable Iron,Gray

Specifications

Brand Name Thomas & Betts Sub Brand Ocal®
Item Name Pipe Strap Type 1-Hole
Trade Size 2 in Material Malleable Iron
Color/Finish Gray/PVC-Coated For Use With 53 mm Metric Pipe
Standards cULus E160899 Listed, RoHS Compliant Application For Support Conduit on Walls and Structures
UPC 704508034894

Packages

1 - UNIT - 1