Abbotsford
TAB1HMS2G

ABB ELECTRIFICATION CANADA INC 1HMS2-G Conduit strap malleable iron 1-hole grey 2"

Price $93.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1HMS2-G

Description

One hole malleable iron conduit strap.

Specifications

Brand Name Thomas & Betts Sub Brand Ocal®
Item Name Pipe Strap Type 1-Hole
Trade Size 2 in Material Malleable Iron
Color/Finish Gray/PVC-Coated For Use With 53 mm Metric Pipe
Standards RoHS Compliant Application For Support Conduit on Walls and Structures
UPC 704508434243

Packages

1 - UNIT - 1