Abbotsford
TAB1HMS3CG

ABB ELECTRIFICATION CANADA INC 1HMS3-C-G PVC CTD PIPESTRAP 1HOLE 3IN GRAY

Price $195.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1HMS3-C-G

Description

PVC Coated One Hole Pipe Strap, 3 Inch/78 Metric Pipe Size, Malleable Iron,Gray

Specifications

Brand Name Thomas & Betts Sub Brand Ocal®
Item Name Pipe Strap Type 1-Hole
Trade Size 3 in Material Malleable Iron
Color/Finish Gray/PVC-Coated For Use With 78 mm Metrical Pipes
Standards cULus E160899 Listed, RoHS Compliant Application For Support Conduit on Walls and Structures
UPC 704508034733

Packages

1 - UNIT - 1