ABB ELECTRIFICATION CANADA INC 1HMS4-C-G Ocal® 1-Hole Pipe Strap Pipe Strap for Conduit Malleable Iron 4 in
Description
PVC Coated One Hole Pipe Strap, 4 Inch/103 Metric Pipe Size, Malleable Iron,Gray
Specifications
| Brand Name | ABB | Sub Brand | Ocal® |
| Item Name | 1-Hole Pipe Strap | Type | Pipe Strap for Conduit |
| Trade Size | 4 in | Material | Malleable Iron |
| Color/Finish | Gray/PVC Coated | Mounting Type | Screw |
| Standards | cULus E160899, RoHS Compliant | Application | To Support Conduit on Walls and Structures |
| UPC | 704508034740 |
Packages
| 1 - UNIT - 1 |