Description
1-Hole pipe strap made of PVC coated stamped steel.
Specifications
| Brand Name | ABB | Sub Brand | Ocal® |
| Item Name | Pipe Strap | Type | 1 Hole, Single Shape |
| Trade Size | 1 in | Mounting Type | Screw Hole |
| Material | Steel | Color/Finish | Gray |
| Application | Support Conduit on Walls and Structures | UPC | 704508031633 |
Packages
| 1 - UNIT - 1 |