ABB ELECTRIFICATION CANADA INC 4177 Pipe Strap Pipe Strap for Securing Conduit Systems Malleable Iron 3/4 in
Description
EMT Pipe strap made of malleable iron. Designed to fit each size of conduit snugly. High reinforcing ribs on each side increase strength, reduce weight. Hot dipped galvanized finish. 2-9/16 inch length, 1-1/16 inch wide, 1/4 inch bolt hole.
Specifications
| Brand Name | ABB | Item Name | Pipe Strap |
| Type | Pipe Strap for Securing Conduit Systems | Trade Size | 3/4 in |
| Material | Malleable Iron | Color/Finish | Hot-Dipped Galvanized |
| Mounting Type | Screw Hole | Standards | CSA Certified |
| Application | Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface | UPC | 786210041773 |
Packages
| 1 - UNIT - 1 |