Description
1-1/4 Inch Pipe Strap, Malleable Iron, 1 Hole for Use with EMT Conduit
Specifications
| Brand Name | ABB | Item Name | 1-Hole Strap |
| Type | Pipe Strap for Securing Conduit Systems | Trade Size | 1-1/4 in |
| Material | Malleable Iron | Color/Finish | Hot Dip Galvanized |
| Mounting Type | Screw Hole | Standards | CSA Certified |
| Application | For To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit, EMT Conduit to The Supporting Surface | UPC | 786210041797 |
Packages
| 100 - UNIT - (100) |