ABB ELECTRIFICATION CANADA INC 4180 Pipe Strap Pipe Strap for Securing Conduit Systems Malleable Iron 1-1/2 in
Description
EMT Pipe strap made of malleable iron. Designed to fit each size of conduit snugly. High reinforcing ribs on each side increase strength, reduce weight. Hot dipped galvanized finish. 4-3/16 inch length, 1-5/16 inch wide, 3/8 inch bolt hole.
Specifications
| Brand Name | ABB | Item Name | Pipe Strap |
| Type | Pipe Strap for Securing Conduit Systems | Trade Size | 1-1/2 in |
| Material | Malleable Iron | Color/Finish | Hot-Dip Galvanized |
| Mounting Type | Screw Hole | For Use With | EMT Conduit |
| Standards | CSA Certified | Application | To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface |
| UPC | 786210041803 |
Packages
| 50 - UNIT - (50) |