ABB ELECTRIFICATION CANADA INC 4181 1-Hole Strap Pipe Strap for Securing Conduit Systems Malleable Iron 2 in
Description
EMT Pipe strap made of malleable iron. Designed to fit each size of conduit snugly. High reinforcing ribs on each side increase strength, reduce weight. Hot dipped galvanized finish. 5-3/16 inch length, 1-1/8 inch wide, 7/16 inch bolt hole.
Specifications
| Brand Name | ABB | Item Name | 1-Hole Strap |
| Type | Pipe Strap for Securing Conduit Systems | Trade Size | 2 in |
| Material | Malleable Iron | Color/Finish | Hot Dip Galvanized |
| Mounting Type | Screw Hole | Standards | CSA Certified |
| Application | For To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit, EMT Conduit to The Supporting Surface | UPC | 786210041810 |
Packages
| 25 - UNIT - (25) |