Abbotsford
TAB2HMS2CG

ABB ELECTRIFICATION CANADA INC 2HMS2-C-G PVC CTD PIPESTRAP 2HOLE 2IN GRAY

Price $81.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2HMS2-C-G

Description

PVC Coated Two Hole Pipe Strap, 2 Inch/53 Metric Pipe Size, Stamped Steel,Gray

Specifications

Brand Name Thomas & Betts Sub Brand Ocal®
Item Name Pipe Strap Type 2-Hole
Trade Size 2 in Material Steel
Color/Finish Gray/PVC-Coated For Use With 53 mm Metric Pipe
Standards cULus E160899 Listed Application For Support Conduit on Walls and Structures
UPC 704508034931

Packages

1 - UNIT - 1