Description
PVC Coated Two Hole Pipe Strap, 3 Inch/78 Metric Pipe Size, Stamped Steel,Gray
Specifications
| Brand Name | ABB | Sub Brand | Ocal® |
| Item Name | 2-Hole Pipe Strap | Type | Pipe Strap for Conduit |
| Trade Size | 3 in | Mounting Type | Screw |
| Material | Steel | Color/Finish | Gray/PVC Coated |
| Standards | cULus E160899, RoHS Compliant | Application | To Support Conduit on Walls and Structures |
| UPC | 704508034917 |
Packages
| 1 - UNIT - 1 |