Abbotsford
TAB2HS12CG

ABB ELECTRIFICATION CANADA INC 2HS1/2C-G Ocal® 2-Hole Pipe Strap Pipe Strap for Conduit Steel 1/2 in

Price $54.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2HS1/2C-G

Description

OCALâ„¢ Pipe strap made of stamped steel. Nominal 0.015 inch (15 mils) PVC coating. Sized to allow for the extra thickness of the PVC coating.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name 2-Hole Pipe Strap Type Pipe Strap for Conduit
Trade Size 1/2 in Material Steel
Color/Finish Gray/PVC Coated Mounting Type Screw
Standards cULus E160899, RoHS Compliant Application To Support Conduit on Walls and Structures
UPC 704508031442

Packages

1 - UNIT - 1