Abbotsford
TAB2HS212G

ABB ELECTRIFICATION CANADA INC 2HS21/2-G Rework box 3x3x3D-15c" ear nogang

Price $88.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2HS21/2-G

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Type Pipe Strap for Conduit
Material Steel Application To Support Conduit on Walls and Structures
UPC 704508435226

Packages

1 - UNIT - 1