Abbotsford
TAB2HS2G

ABB ELECTRIFICATION CANADA INC 2HS2-G Ocal® Pipe Strap 1 Hole, Single Shape, Heavy Duty Steel 2 in

Price $73.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2HS2-G

Description

PVC coated pipe strap. 2-holemalleable iron or stamped steel with nominal 0.015 inch PVC coating grey colour.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Pipe Strap Type 1 Hole, Single Shape, Heavy Duty
Trade Size 2 in Material Steel
Color/Finish Gray PVC Coated Mounting Type Screw
Application To Support Conduit on Walls and Structures UPC 704508435202

Packages

1 - UNIT - 1