Abbotsford
TAB2HS4G

ABB ELECTRIFICATION CANADA INC 2HS4-G Strap pipe 1-hole PVC coat stamped steel grey 4"

Price $114.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2HS4-G

Description

OCALâ„¢ Pipe strap made of stamped steel. Nominal 0.015 inch (15 mils) PVC coating. Sized to allow for the extra thickness of the PVC coating.

Specifications

Brand Name OCAL CONDUIT FT Type Pipe Strap for Conduit
Material Steel Application To Support Conduit On Walls And Structures
UPC 704508435318

Packages

1 - UNIT - 1