ABB ELECTRIFICATION CANADA INC 1346 Cable Strap Pipe Strap for Securing Conduit Systems 3/4 in W Malleable Iron 3 - 1/0 AWG
Description
Cable Strap, Malleable Iron Hot Dipped Galvanized, Wire Size 3-1/0
Specifications
| Brand Name | ABB | Item Name | Cable Strap |
| Type | Pipe Strap for Securing Conduit Systems | Trade Size | 3 - 1/0 AWG |
| Length | 2-7/16 in | Material | Malleable Iron |
| Color/Finish | Hot Dip Galvanized | Mounting Type | Screw |
| Mounting Hole Size | 1/4 in | Width | 3/4 in |
| Standards | CSA Certified | Application | To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface |
| UPC | 786210013466 |
Packages
| 1 - UNIT - 1 |