Abbotsford

ABB 1347 Cable Strap Single Shape Malleable Iron 3 - 4/0 AWG

Price $7.3251 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1347

Description

The T&B Industrial Cable strapping series is designed to provide solutions to fix service cable in wall & ceiling offered for various sizes of conduits in single hole models. It is made of Cast Iron hot dip galvanized offer crush & corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Item Name Cable Strap
Type Single Shape Trade Size 3 - 4/0 AWG
Material Malleable Iron Color/Finish Hot Dip Galvanized
Mounting Type Screw Hole For Use With 1-Wire Service Entrance Cable
Standards CSA Certified Application To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
UPC 786210013473

Packages

1 - UNIT - 1