Abbotsford
CSPC749N

ABB ELECTRIFICATION CANADA INC C749N Superstrut® Seismic Brace Steel Gold Galvanized

Price $127.2390 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C749N

Description

SUPERSTRUT® Seismic Bracing with plastisol coating on the flat member. Load safety factor 3.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Seismic Brace Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
Load Capacity 7.339 kN Length 114.3 mm
Width 41.275 mm Height 44.45 mm
Material Steel Finish Gold Galvanized
Application For use in seismic bracing applications UPC 616013217832

Packages

50 - UNIT - (50)