Abbotsford
CSP701045AL

ABB 701-045AL Superstrut® Pipe/Conduit Strap Conduit, Cable & Pipe Supports Aluminum 0.36 - 0.45 in

Price $3.0612 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-045AL
Country of origin:Canada

Description

Pipe and conduit clamp for where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for pressure piping.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Pipe/Conduit Strap Type Conduit, Cable & Pipe Supports
Trade Size 0.36 - 0.45 in Material Aluminum
Application For Cable Protection Tubes UPC 786210294391

Packages

10 - UNIT - (10)