Abbotsford
CSP701055AL

ABB ELECTRIFICATION CANADA INC 701-055AL Clamp pipe and conduit aluminium 0.46-0.55"

Price $2.7114 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:701-055AL

Description

Machine screw and nut included. Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American standard code for pressure piping.


Made or assembled in Canada.

Specifications

Brand Name SUPERSTRUT Type Conduit, Cable & Pipe Supports
Material Aluminum UPC 786210324401

Packages

1 - UNIT - 1