Abbotsford
CSP701055HDG

ABB ELECTRIFICATION CANADA INC 701-055HDG Superstrut® Pipe/Conduit Strap Steel

Price $3.5013 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:701-055HDG

Description

Strap, Pipe and Conduit, Outer Diameter of Pipe 0.46-0.55 Inches/11.5-14mm, Hot-Dip Galvanized Steel

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Pipe/Conduit Strap Trade Size 0.46 - 0.55 in
Material Steel Color/Finish Hot-Dipped Galvanized
UPC 616013135716

Packages

100 - UNIT - (100)