Abbotsford
CSP701193HDG

ABB ELECTRIFICATION CANADA INC 701-193HDG Superstrut® Pipe Strap Pipe Straps, Pipe Clamps & Hangers (Series 700) 14 ga Steel 1-1/2 in

Price $3.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:701-193HDG

Description

Strap, 14 Gauge, Tubing Outer Diameter 1-1/2 Inch, Hot-Dip Galvanized Steel

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Pipe Strap Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
Trade Size 1-1/2 in Material 14 ga Steel
Color/Finish Hot-Dipped Galvanized Application Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
UPC 616013134924

Packages

100 - UNIT - (100)