Abbotsford
CSP701193SS6

ABB 701-193SS6 Superstrut® Pipe Strap Conduit, Cable & Pipe Supports Stainless Steel 1-1/2 in

Price $18.5826 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-193SS6
Country of origin:Canada

Description

Superstrut® Pipe and conduit clamp made of 316 stainless steel. Outer diameter of pipe 1.81-1.93 inch. Machine screw and nut included.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Pipe Strap Type Conduit, Cable & Pipe Supports
Trade Size 1-1/2 in Material Stainless Steel
For Use With 1.81 - 1.93 in OD Pipe Includes Machine Screw and Nut
UPC 616013100691

Packages

10 - UNIT - (10)