Abbotsford
CSP701204AL

ABB 701-204AL Clamp pipe and conduit aluminium 1.93-2.04"

Price $3.2652 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-204AL
Country of origin:Canada

Description

Machine screw and nut included. Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American standard code for pressure piping.


Made or assembled in Canada.

Specifications

Brand Name SUPERSTRUT Type Conduit, Cable & Pipe Supports
Material Aluminum UPC 786210294636

Packages

10 - UNIT - (10)