Abbotsford
CSP701204PG

ABB 701-204PG Superstrut® Pipe/Conduit Strap Conduit, Cable & Pipe Supports Steel 1.93 - 2.04 in

Price $2.9096 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-204PG
Country of origin:Canada

Description

Machine screw and nut included. Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American standard code for pressure piping.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Pipe/Conduit Strap Type Conduit, Cable & Pipe Supports
Trade Size 1.93 - 2.04 in Material Steel
Color/Finish Pre-Galvanized Application For Cable Protection Tubes
UPC 786210562704

Packages

10 - UNIT - (10)