ABB ELECTRIFICATION CANADA INC 701-287HDG Superstrut® Conduit Strap Pipe Straps, Pipe Clamps & Hangers (Series 700) Steel 2-1/2 in
Description
Strap, 12 Gauge, Tubing Outer Diameter 2-1/2 Inch, Hot-Dip Galvanized Steel
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Conduit Strap | Type | Pipe Straps, Pipe Clamps & Hangers (Series 700) |
| Trade Size | 2-1/2 in | Material | Steel |
| Color/Finish | Hot-Dipped Galvanized | For Use With | Pipe, Conduit |
| Application | Designed to be Twist Inserted Anywhere Along The Slot Side of The Channel | UPC | 616013134931 |
Packages
| 100 - UNIT - (100) |