Abbotsford
CSP701400AL

ABB 701-400AL Clamp pipe OD and conduit aluminium 3.80-4.0"

Price $5.6091 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-400AL
Country of origin:Canada

Description

Pipe and conduit clamp for where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for pressure piping.


Made or assembled in Canada.

Specifications

Brand Name SUPERSTRUT Type Conduit, Cable & Pipe Supports
Material Aluminum UPC 786210602639

Packages

10 - UNIT - (10)