Abbotsford
CSP701665AL

ABB ELECTRIFICATION CANADA INC 701-665AL Superstrut® Pipe/Conduit Strap Conduit, Cable & Pipe Supports Aluminum 6 in

Price $29.3473 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:701-665AL

Description

Pipe and conduit clamp for where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for pressure piping.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Pipe/Conduit Strap Type Conduit, Cable & Pipe Supports
Trade Size 6 in Material Aluminum
Application For Cable Protection Tubes UPC 786210602646

Packages

5 - UNIT - (5)