Abbotsford
CSP701876PG

ABB ELECTRIFICATION CANADA INC 701-876PG Strut Strap Pipe Straps, Pipe Clamps and Hangers Steel 8.5 - 8.75 in

Price $29.3803 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:701-876PG

Description

SUPERSTRUT® pipe and conduit clamp application where design loads are indicated, they provide for a safety factor of 3 inch conformance with the American standard code for pressure piping.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Strut Strap
Type Pipe Straps, Pipe Clamps and Hangers Trade Size 8.5 - 8.75 in
Material Steel Color/Finish Pre-Galvanized
Application For Where Design Loads are Indicated, They Provide for a Safety Factor of 3 in Conformance with The American Standard Code for Pressure Piping UPC 786210292496

Packages

5 - UNIT - (5)