Abbotsford
CSPCB118055PG

ABB ELECTRIFICATION CANADA INC CB118-055PG Clamp strut counter bed pre-galvanized steel 1lb

Price $1.9475 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CB118-055PG

Description

Superstrut® Counter bed cable clamp made of steel with pre-galvanized finish.


Made or assembled in Canada.

Specifications

Brand Name ABB Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
Material Steel UPC 786210079356

Packages

1 - UNIT - 1