Abbotsford
CSPCB118110PG

ABB CB118-110PG Superstrut® Counter Bed Cable Clamp Pipe Straps, Pipe Clamps & Hangers (Series 700) Steel

Price $2.0990 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CB118-110PG
Country of origin:Canada

Description

Counterbed strut clamp.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Counter Bed Cable Clamp Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
Trade Size 1.1 in Mounting U-Profile
Material Steel Color/Finish Pre-Galvanized
UPC 786210156224

Packages

1 - UNIT - 1