Abbotsford
CSPCH118250SS

ABB CH118-250SS Clamp cable heavy duty SS 1.33-1.75"

Price $35.8855 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CH118-250SS
Country of origin:Canada

Description

Heavy duty cable clamp are made of 316 stainless steel with 304 stainless steel saddle and hardware.


Made or assembled in Canada.

Specifications

Brand Name ABB Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
Material Stainless Steel Application One piece installation, no screws or bolts to drop.
UPC 786210634494

Packages

1 - UNIT - 1