Abbotsford
CSPCH118375SS

ABB CH118-375SS Clamp cable heavy duty SS 3.25-3.75"

Price $34.6179 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CH118-375SS
Country of origin:Canada

Description

Heavy duty cable clamp. Stainless steel type 316 clamp comes with type 304 stainless steel hardware.

Specifications

Brand Name ABB Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
Material Stainless Steel Application One piece installation, no screws or bolts to drop.
UPC 786210613383

Packages

1 - UNIT - 1