Abbotsford
CSPCH118375SS

ABB ELECTRIFICATION CANADA INC CH118-375SS Clamp cable heavy duty SS 3.25-3.75"

Price $36.3432 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CH118-375SS

Description

Heavy duty cable clamp. Stainless steel type 316 clamp comes with type 304 stainless steel hardware.


Made or assembled in Canada.

Specifications

Brand Name ABB Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
Material Stainless Steel Application One piece installation, no screws or bolts to drop.
UPC 786210613383

Packages

1 - UNIT - 1